Motion
MUA1 15/16 W/1115KR

TIMKEN (FAFNIR)
MUA1 15/16 W/1115KR

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 90 mm OD, Medium Duty
MI ITEM #00583878
MFR #MUA1 15/16 W/1115KR
Your Price$473.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUA1 15/16 W/1115KR

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 90 mm OD, Medium Duty
MI ITEM #00583878
MFR #MUA1 15/16 W/1115KR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$473.48/each(List $568.18)

Overview

Mfr description
MUA 1-15/16 W/1115KR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Max Rpm
    3000 rpm
  • Series
    MUA
  • Manufacturer Upc Number
    087796052703
  • UPC_NO
    087796052703
  • Weight
    2.61 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text