Motion
MUA2 3/16 W/1203KR

TIMKEN (FAFNIR)
MUA2 3/16 W/1203KR

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, Medium Duty
Mi Item #00583884
MFR #MUA2 3/16 W/1203KR
Price$603.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUA2 3/16 W/1203KR

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, Medium Duty
Mi Item #00583884
MFR #MUA2 3/16 W/1203KR

Mfr description
MUA 2-3/16 W/1203KR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.55/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Outer Ring Width  
    2.8281 in
  • Outside Diameter  
    3.9370 in
  • Weight
    3.85 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052765
  • Max Rpm
    2710 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUA
  • UPC_NO
    087796052765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)