Motion
MUA2 11/16

TIMKEN (FAFNIR)
MUA2 11/16

Ball Insert Bearing - Cylindrical Bore, 2-11/16 in ID
Mi Item #00583896
MFR #MUA2 11/16
Price$1,233.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUA2 11/16

Ball Insert Bearing - Cylindrical Bore, 2-11/16 in ID
Mi Item #00583896
MFR #MUA2 11/16

Mfr description
MUA 2-11/16 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,233.82/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Outer Ring Width  
    86 mm
  • Outside Diameter  
    125 mm
  • Weight
    6.55 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052840
  • Max Rpm
    3590 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUA
  • UPC_NO
    087796052840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)