Motion
MUA3 7/16
Ball Insert Bearing - Cylindrical Bore, 3-7/16 in ID
Mi Item #00583907
MFR #MUA3 7/16
Price$2,485.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3-7/16 in ID
Mi Item #00583907
MFR #MUA3 7/16

Mfr description
MUA 3-7/16 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,485.00/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Outer Ring Width  
    4.1975 in
  • Outside Diameter  
    150 mm
  • Weight
    10.33 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052918
  • Max Rpm
    2980 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUA
  • UPC_NO
    087796052918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)