Motion
MUOA1
Ball Insert Bearing - Cylindrical Bore, 1 in ID
Mi Item #00583999
MFR #MUOA1
Price$306.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1 in ID
Mi Item #00583999
MFR #MUOA1

Mfr description
MUOA 1" BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outer Ring Width  
    47 mm
  • Outside Diameter  
    2.4409 in
  • Weight
    0.86 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052437
  • Max Rpm
    8050 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUOA
  • UPC_NO
    087796052437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)