Motion
MUOA1 1/4 W/N104KR

TIMKEN (FAFNIR)
MUOA1 1/4 W/N104KR

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 3.1496 in OD, Medium Duty
MI ITEM #00584004
MFR #MUOA1 1/4 W/N104KR
Price$442.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUOA1 1/4 W/N104KR

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 3.1496 in OD, Medium Duty
MI ITEM #00584004
MFR #MUOA1 1/4 W/N104KR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$442.08/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outer Ring Width  
    2.0469 in
  • Outside Diameter  
    3.1496 in
  • Weight
    1.77 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052505
  • Max Rpm
    3650 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUOA
  • UPC_NO
    087796052505

Overview

Mfr description
MUOA 1-1/4 W/N104KR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought