Motion
MUOA1 1/2 W/N108KR

TIMKEN (FAFNIR)
MUOA1 1/2 W/N108KR

Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.5433 in OD, Medium Duty
Mi Item #00584008
MFR #MUOA1 1/2 W/N108KR
Price$546.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUOA1 1/2 W/N108KR

Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.5433 in OD, Medium Duty
Mi Item #00584008
MFR #MUOA1 1/2 W/N108KR

Mfr description
MUOA 1-1/2 W/N108KR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.14/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Outer Ring Width  
    2.2656 in
  • Outside Diameter  
    3.5433 in
  • Weight
    2.96 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052598
  • Max Rpm
    3230 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUOA
  • UPC_NO
    087796052598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)