Motion
MUOA1 7/8 W/N114KR

TIMKEN (FAFNIR)
MUOA1 7/8 W/N114KR

Ball Insert Bearing - Straight Bore, 1-7/8 in Bore Diam., 4.3307 in OD, Medium Duty
Mi Item #00584016
MFR #MUOA1 7/8 W/N114KR
Price$774.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUOA1 7/8 W/N114KR

Ball Insert Bearing - Straight Bore, 1-7/8 in Bore Diam., 4.3307 in OD, Medium Duty
Mi Item #00584016
MFR #MUOA1 7/8 W/N114KR

Mfr description
MUOA 1-7/8 W/N114KR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.77/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Outer Ring Width  
    67 mm
  • Outside Diameter  
    4.3307 in
  • Weight
    3.98 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052697
  • Max Rpm
    2630 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUOA
  • UPC_NO
    087796052697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)