Motion
MUOA1 15/16 W/N115KR

TIMKEN (FAFNIR)
MUOA1 15/16 W/N115KR

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 4.3307 in OD, Medium Duty
MI ITEM #00584017
MFR #MUOA1 15/16 W/N115KR
Price$698.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUOA1 15/16 W/N115KR

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 4.3307 in OD, Medium Duty
MI ITEM #00584017
MFR #MUOA1 15/16 W/N115KR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$698.55/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Outer Ring Width  
    67 mm
  • Outside Diameter  
    4.3307 in
  • Weight
    4.73 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052727
  • Max Rpm
    2630 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUOA
  • UPC_NO
    087796052727

Overview

Mfr description
MUOA 1-15/16 W/N115KR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought