Motion
MUOA2 W/N200KR

TIMKEN (FAFNIR)
MUOA2 W/N200KR

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 120 mm OD, Medium Duty
MI ITEM #00584018
MFR #MUOA2 W/N200KR
List Price$1,053.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUOA2 W/N200KR

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 120 mm OD, Medium Duty
MI ITEM #00584018
MFR #MUOA2 W/N200KR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,053.68/each for your price

Overview

Mfr description
MUOA 2 W/N200KR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Max Rpm
    2400 rpm
  • Series
    MUOA
  • Manufacturer Upc Number
    087796052758
  • UPC_NO
    087796052758
  • Weight
    5.32 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought