Motion
MUOA2 7/16 W/N207KR

TIMKEN (FAFNIR)
MUOA2 7/16 W/N207KR

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 130 mm OD, Medium Duty
MI ITEM #00584028
MFR #MUOA2 7/16 W/N207KR
Your Price$1,225.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUOA2 7/16 W/N207KR

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 130 mm OD, Medium Duty
MI ITEM #00584028
MFR #MUOA2 7/16 W/N207KR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,225.09/each(List $1,408.85)

Overview

Mfr description
MUOA 2-7/16 W/N207KR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Max Rpm
    2210 rpm
  • Series
    MUOA
  • Manufacturer Upc Number
    087796052826
  • UPC_NO
    087796052826
  • Weight
    7.5 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text