Motion
MUOA3 7/16 W/N307KR

TIMKEN (FAFNIR)
MUOA3 7/16 W/N307KR

Ball Insert Bearing - Straight Bore, 3-7/16 in Bore Diam., 190 mm OD, Medium Duty
Mi Item #00584043
MFR #MUOA3 7/16 W/N307KR
Price$4,843.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUOA3 7/16 W/N307KR

Ball Insert Bearing - Straight Bore, 3-7/16 in Bore Diam., 190 mm OD, Medium Duty
Mi Item #00584043
MFR #MUOA3 7/16 W/N307KR

Mfr description
MUOA 3-7/16 W/N307KR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,843.25/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Outer Ring Width  
    116 mm
  • Outside Diameter  
    190 mm
  • Weight
    25.97 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052925
  • Max Rpm
    1750 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUOA
  • UPC_NO
    087796052925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)