Motion
MUOB2 3/16 W/N203KRB

TIMKEN (FAFNIR)
MUOB2 3/16 W/N203KRB

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 120 mm OD, Medium Duty
Mi Item #00584092
MFR #MUOB2 3/16 W/N203KRB
Price$1,239.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUOB2 3/16 W/N203KRB

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 120 mm OD, Medium Duty
Mi Item #00584092
MFR #MUOB2 3/16 W/N203KRB

Mfr description
MUOB 2-3/16 W/N203KRB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,239.42/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Outer Ring Width  
    73 mm
  • Outside Diameter  
    120 mm
  • Weight
    6.1 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052789
  • Max Rpm
    2400 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUOB
  • UPC_NO
    087796052789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)