Motion
MUOB2 15/16WGN215KRRB

TIMKEN (FAFNIR)
MUOB2 15/16WGN215KRRB

Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 160 mm OD, 2.9375 in Width, Medium Duty
MI ITEM #00584109
MFR #MUOB2 15/16WGN215KRRB
List Price$3,290.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUOB2 15/16WGN215KRRB

Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 160 mm OD, 2.9375 in Width, Medium Duty
MI ITEM #00584109
MFR #MUOB2 15/16WGN215KRRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,290.40/each for your price

Overview

Mfr description
MUOB 2-15/16 W/GN215KRRB BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    2.9375 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    28500 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Cage Material
    Steel
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    1790 rpm
  • Series
    GN-KRRB
  • Manufacturer Upc Number
    087796052895
  • UPC_NO
    087796052895
  • Weight
    14.22 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text