Motion
G1108KLL
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID
MI ITEM #00584144
MFR #G1108KLL
Your Price$229.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID
MI ITEM #00584144
MFR #G1108KLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$229.48/each(List $332.74)

Overview

Mfr description
G 1108 KLL BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    1.6875 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Cage Material
    Steel
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    5000 rpm
  • Series
    G-KLL
  • Manufacturer Upc Number
    087796055483
  • UPC_NO
    087796055483
  • Weight
    1.82 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought