Motion
G1107KLLB
Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
Mi Item #00584172
MFR #G1107KLLB
Price$235.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
Mi Item #00584172
MFR #G1107KLLB

Mfr description
G 1107 KLLB BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.31/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    1.4844 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.4844 in
  • Weight
    1.21 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796055377
  • Max Rpm
    5610 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3050 lbf
  • Series
    G-KLLB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796055377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)