Motion
1012KLL
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
MI ITEM #00584196
MFR #1012KLL
Your Price$139.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
MI ITEM #00584196
MFR #1012KLL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$139.52/each(List $181.45)

Overview

Mfr description
1012 KLL BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    1.3438 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Cage Material
    Steel
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    10450 rpm
  • Series
    KLL
  • Manufacturer Upc Number
    087796054400
  • UPC_NO
    087796054400
  • Weight
    0.46 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought