Motion
1100KLL
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.3750 in Width, Medium Duty
Mi Item #00584200
MFR #1100KLL
Price$190.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.3750 in Width, Medium Duty
Mi Item #00584200
MFR #1100KLL

Mfr description
1100 KLL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3750 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.3750 in
  • Weight
    0.55 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054684
  • Max Rpm
    7780 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Series
    KLL
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796054684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)