Motion
B-BAP1214

NTN
B-BAP1214

Pillow Block Ball Bearing Unit - 2-Bolt Base, 12 mm Bore, Cast Iron Material
Mi Item #00584212
MFR #B-BAP1214
Price$64.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
B-BAP1214

Pillow Block Ball Bearing Unit - 2-Bolt Base, 12 mm Bore, Cast Iron Material
Mi Item #00584212
MFR #B-BAP1214

Mfr description
B-BAP1214-5 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.27/each

Specifications

Dimensions

  • Base To Bore Centerline
    13 mm
  • Bore Diameter
    12 mm
  • Weight
    0.11 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359023367
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359664935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)