Motion
1112KLL
Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID
MI ITEM #00584214
MFR #1112KLL
Price$264.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID
MI ITEM #00584214
MFR #1112KLL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$264.08/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width  
    1.6875 in
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    1.6875 in
  • Weight
    1.86 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796055667
  • Max Rpm
    4620 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Series
    KLL
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796055667

Overview

Mfr description
1112 KLL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought