Motion
G1200KRRB TDCF

TIMKEN (FAFNIR)
G1200KRRB TDCF

Ball Insert Bearing - Cylindrical Bore, 2 in ID
Mi Item #00584294
MFR #G1200KRRB TDCF
Price$528.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
G1200KRRB TDCF

Ball Insert Bearing - Cylindrical Bore, 2 in ID
Mi Item #00584294
MFR #G1200KRRB TDCF

Mfr description
G1200 KRRB + COL TDCF BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.56/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2.1875 in
  • Outer Ring Width  
    24 mm
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1875 in
  • Weight
    3.49 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796157217
  • Max Rpm
    2710 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    5630 lbf
  • Series
    G-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796157217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)