Overview
Mfr description
YBG210NL BRG&COL YBG210NL
- 5/8" Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Relubricatable, Cylindrical OD
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width2.5000 in
- Max Operating Temperature225 °F
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceEccentric Collar
- Fillet Radius0.0240 in
- Radial Dynamic Load Capacity2360 lbf
- Max Rpm12000 rpm
- Retainer MaterialNylon
- Seal TypeN Lip Seal
- Expansion TypeExpansion Bearing (Floating)
- SeriesBall Bearings - Unmounted Replacement Bearings
- Grease TypeExxon Ronex MP Std
- Manufacturer Product Page
- Manufacturer Upc Number662327409234
- UPC_NO662327409234
- Weight0.32 lbs
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data