Motion
G1011KRRB
Ball Insert Bearing - Cylindrical Bore, 11/16 in ID
MI ITEM #00584386
MFR #G1011KRRB
Your Price$142.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 11/16 in ID
MI ITEM #00584386
MFR #G1011KRRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$142.87/each(List $164.30)

Overview

Mfr description
G 1011 KRRB BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    1.0938 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Series
    G-KRRB
  • Manufacturer Upc Number
    087796102453
  • UPC_NO
    087796102453
  • Weight
    0.29 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text