Motion
G1103-KRR-B-AS2/V

INA (SCHAEFFLER)
G1103-KRR-B-AS2/V

Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 2.4409 in OD, 1.9063 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00584416
MFR #G1103-KRR-B-AS2/V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
G1103-KRR-B-AS2/V

Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 2.4409 in OD, 1.9063 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00584416
MFR #G1103-KRR-B-AS2/V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G1103-KRR-B-AS2/V RADIAL INSERT BALL BEA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.9063 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    4350 lbf
  • Radial Static Load Capacity
    2550 lbf
  • Finish Coating
    Uncoated
  • Seal Type
    Contact Seal
  • Series
    G..-KRR-B-AS2
  • UPC_NO
    4054362366492
  • Weight
    1 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text