Motion
G1108-KRR-B-AS2/V

INA (SCHAEFFLER)
G1108-KRR-B-AS2/V

Ball Insert Bearing - Cylindrical Bore, 1.5000 in Bore Diam., 3.1496 in OD, 56.50 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #00584439
MFR #G1108-KRR-B-AS2/V
Price$173.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
G1108-KRR-B-AS2/V

Ball Insert Bearing - Cylindrical Bore, 1.5000 in Bore Diam., 3.1496 in OD, 56.50 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #00584439
MFR #G1108-KRR-B-AS2/V

Mfr description
G1108-KRR-B-AS2/V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.06/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    2.2244 in
  • Outer Ring Width  
    0.9250 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    56.50 mm
  • Weight
    1.82 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4450 lbf
  • Seal Type
    Contact Seal
  • Series
    G..-KRR-B-AS2
  • UPC_NO
    4054364119836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)