Motion
G1115-KRR-B-AS2/V

INA (SCHAEFFLER)
G1115-KRR-B-AS2/V

Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 3.5433 in OD, 2.4688 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00584458
MFR #G1115-KRR-B-AS2/V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
G1115-KRR-B-AS2/V

Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 3.5433 in OD, 2.4688 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00584458
MFR #G1115-KRR-B-AS2/V

Mfr description
G1115-KRR-B-AS2/V RADIAL INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Inner Ring Width  
    2.4724 in
  • Outer Ring Width  
    1.0390 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    2.4688 in
  • Weight
    2.64 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7900 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Type
    Contact Seal
  • Series
    G..-KRR-B-AS2
  • UPC_NO
    4047643205955

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)