Motion
G1207-KRR-B-AS2/V-FA106

INA (SCHAEFFLER)
G1207-KRR-B-AS2/V-FA106

Ball Insert Bearing - Straight Bore, 2.4375 in Bore Diam., 4.3307 in OD, 2.4375 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #00584481
MFR #G1207-KRR-B-AS2/V-FA106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
G1207-KRR-B-AS2/V-FA106

Ball Insert Bearing - Straight Bore, 2.4375 in Bore Diam., 4.3307 in OD, 2.4375 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #00584481
MFR #G1207-KRR-B-AS2/V-FA106

Mfr description
G1207-KRR-B-AS2/V-FA106 RADIAL INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Inner Ring Width  
    3.0669 in
  • Outer Ring Width  
    1.1420 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    2.4375 in
  • Weight
    4.75 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11700 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Seal Type
    Contact Seal
  • Series
    G..-KRR-B-AS2
  • UPC_NO
    4054362366904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)