Motion
G1210KRRB
Ball Insert Bearing - Cylindrical Bore, 2-5/8 in ID
MI ITEM #00584485
MFR #G1210KRRB
Price$533.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-5/8 in ID
MI ITEM #00584485
MFR #G1210KRRB

Mfr description
G 1210 KRRB BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$533.01/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/8 in
  • Inner Ring Width  
    2.6875 in
  • Outer Ring Width  
    1.1020 in
  • Outside Diameter  
    4.9213 in
  • Overall Width
    2.6875 in
  • Weight
    5.91 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796056145
  • Max Rpm
    1790 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    15600 lbf
  • Radial Static Load Capacity
    8500 lbf
  • Series
    G-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796056145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)