Motion
G1211KRRB
Ball Insert Bearing - Cylindrical Bore, 2-11/16 in ID
MI ITEM #00584487
MFR #G1211KRRB
Price$549.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-11/16 in ID
MI ITEM #00584487
MFR #G1211KRRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$549.88/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Inner Ring Width  
    2.6875 in
  • Outer Ring Width  
    28 mm
  • Outside Diameter  
    125 mm
  • Overall Width
    2.6875 in
  • Weight
    5.7 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796056152
  • Max Rpm
    1790 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    15600 lbf
  • Radial Static Load Capacity
    8500 lbf
  • Series
    G-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796056152

Overview

Mfr description
G 1211 KRRB BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text