Motion
1100KRR
Ball Insert Bearing - Cylindrical Bore, 1 in ID
Mi Item #00584511
MFR #1100KRR
Price$102.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1 in ID
Mi Item #00584511
MFR #1100KRR

Mfr description
1100 KRR BRG
  • Designed for extremely dirty or wet conditions
  • Feature R-Seals with flared lips that firmly contact the ground OD of the inner ring
  • R-Seals provides a positive seal against dirt and other contaminants while effetely retaining the lubricant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3750 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.3750 in
  • Weight
    0.51 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054721
  • Max Rpm
    4540 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Series
    KRR
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796054721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)