Specifications
Dimensions
- Bore Diameter5/8 in
- Inner Ring Width1.0940 in
- Outer Ring Width0.5118 in
- Outside Diameter40 mm
- Overall Width3.0000 in
- Weight0.31 lbs
Details
- Bearing MaterialChrome Steel
- Bore TypeStraight
- Duty TypeMedium Duty
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingUncoated
- Grease TypeExxon Ronex MP Std
- Internal ClearanceC0
- Locking DeviceEccentric Collar
- Manufacturer Upc Number662327153298
- Max Operating Temperature225 °F
- Max Rpm9000 rpm
- Operating Temperature Range-40 to +225 °F
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity1820 lbf
- Radial Static Load Capacity1110 lbf
- Retainer MaterialNylon
- Seal TypeN Lip Seal
- SeriesBall Bearings - Unmounted Replacement Bearings
- UPC_NO662327153298
Overview
Mfr description
Y210NL BRG&COL Y210NL
- 5/8" Unmounted Ball Bearing, Standard Duty, Spherical OD, Non-Relubricatable, Eccentric Cam Locking Collar, Single Lip Contact Seal