Motion
1012KRRB
Ball Insert Bearing - Round Bore, 3/4 in ID
Mi Item #00584571
MFR #1012KRRB
Price$117.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Round Bore, 3/4 in ID
Mi Item #00584571
MFR #1012KRRB

Mfr description
1012 KRRB BRG
  • Designed for extremely dirty or wet conditions
  • Feature R-Seals with flared lips that firmly contact the ground OD of the inner ring
  • R-Seals provides a positive seal against dirt and other contaminants while effetely retaining the lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.17/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    1-11/32 in
  • Outer Ring Width  
    14 mm
  • Outside Diameter  
    1.8504 in
  • Overall Width
    1.3438 in
  • Precision Rating
    Not Rated
  • Weight
    0.45 lbs

Details

  • Application
    Agriculture
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054431
  • Max Rpm
    6270 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Series
    KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796054431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)