Motion
1014KRRB
Ball Insert Bearing - Round Bore, 7/8 in ID
Mi Item #00584577
MFR #1014KRRB
Price$166.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Round Bore, 7/8 in ID
Mi Item #00584577
MFR #1014KRRB

Mfr description
1014 KRRB BRG
  • Designed for extremely dirty or wet conditions
  • Feature R-Seals with flared lips that firmly contact the ground OD of the inner ring
  • R-Seals provides a positive seal against dirt and other contaminants while effetely retaining the lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.54/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Inner Ring Width  
    1-3/8 in
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.7344 in
  • Precision Rating
    Not Rated
  • Weight
    0.6 lbs

Details

  • Application
    Agriculture
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054516
  • Max Rpm
    5440 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Series
    KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796054516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)