Motion
Y219NL 1 3/16 UNMTD BALL BRG

LINK-BELT
Y219NL 1 3/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID, Eccentric Collar Locking
MI ITEM #00584595
MFR #Y219NL 1 3/16 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
Y219NL 1 3/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID, Eccentric Collar Locking
MI ITEM #00584595
MFR #Y219NL 1 3/16 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y219NL BRG&COL Y219NL
  • 1 3/16" Unmounted, Non Relubricatable, Spherical OD, Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty Ball Brg
  • Inner Ring Width
  • Locking Device
    Eccentric Locking Collar
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    5600 rpm
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    662327153397
  • UPC_NO
    662327153397
  • Weight
    0.85 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text