Motion
1103KRRB3
Ball Insert Bearing - Round Bore, 1-1/4 in ID
Mi Item #00584597
MFR #1103KRRB3
Price$161.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Round Bore, 1-1/4 in ID
Mi Item #00584597
MFR #1103KRRB3

Mfr description
1103 KRRB3 BRG
  • Designed for extremely dirty or wet conditions
  • Feature R-Seals with flared lips that firmly contact the ground OD of the inner ring
  • R-Seals provides a positive seal against dirt and other contaminants while effetely retaining the lubricant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.44/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1-7/16 in
  • Outer Ring Width  
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    1.9063 in
  • Precision Rating
    Not Rated
  • Weight
    0.77 lbs

Details

  • Application
    Agriculture
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054967
  • Max Rpm
    4570 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4900 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Series
    KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796054967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)