Motion
Y2E20NL 1 1/4 UNMTD BALL BRG

LINK-BELT
Y2E20NL 1 1/4 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.4409 in OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00584598
MFR #Y2E20NL 1 1/4 UNMTD BALL BRG
Price$357.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
Y2E20NL 1 1/4 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.4409 in OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00584598
MFR #Y2E20NL 1 1/4 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$357.54/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.9063 in
  • Inner Ring Width  
    1.4380 in
  • Outer Ring Width  
    0.7087 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    3.0000 in
  • Weight
    0.81 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Type
    Nylon
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327153274
  • Max Operating Temperature
    225 °F
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4390 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662327153274

Overview

Mfr description
Y2E20NL BRG&COL Y2E20NL
  • 1 1/4" Unmounted, Non Relubricatable, Spherical OD, Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text