Motion
1110KRRB
Ball Insert Bearing - Round Bore, 1-5/8 in ID
Mi Item #00584621
MFR #1110KRRB
Price$233.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Round Bore, 1-5/8 in ID
Mi Item #00584621
MFR #1110KRRB

Mfr description
1110 KRRB BRG
  • Designed for extremely dirty or wet conditions
  • Feature R-Seals with flared lips that firmly contact the ground OD of the inner ring
  • R-Seals provides a positive seal against dirt and other contaminants while effetely retaining the lubricant
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.42/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Inner Ring Width  
    1-11/16 in
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    3.3460 in
  • Overall Width
    2.2188 in
  • Precision Rating
    Not Rated
  • Weight
    1.98 lbs

Details

  • Application
    Agriculture
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796055568
  • Max Rpm
    3230 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Series
    KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796055568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)