Motion
Y226NL 1 5/8 UNMTD BALL BRG

LINK-BELT
Y226NL 1 5/8 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-5/8 in ID
MI ITEM #00584622
MFR #Y226NL 1 5/8 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
Y226NL 1 5/8 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-5/8 in ID
MI ITEM #00584622
MFR #Y226NL 1 5/8 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 5/8 in
  • Inner Ring Width  
    1.6880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    4.0000 in
  • Weight
    2.06 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327153489
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5330 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7370 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327153489

Overview

Mfr description
Y226NL BRG&COL Y226NL
  • 1 5/8" Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Spherical OD, Non-Relubricatable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text