Motion
Y2E32NL 2 UNMTD BALL BRG

LINK-BELT
Y2E32NL 2 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2.0000 in Bore Diam., 3.5433 in OD, 4.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #00584639
MFR #Y2E32NL 2 UNMTD BALL BRG
Price$805.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
Y2E32NL 2 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2.0000 in Bore Diam., 3.5433 in OD, 4.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #00584639
MFR #Y2E32NL 2 UNMTD BALL BRG

Mfr description
Y2E32NL BRG&COL Y2E32NL
  • 2" Unmounted Ball Bearing, Standard Duty, Non-relubricatable, Spherical O.D. outer race, Eccentric Cam Locking Collar, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.26/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Bore Length
    2.4688 in
  • Inner Ring Width  
    1.9380 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    4.0000 in
  • Weight
    2.00 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327153281
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7920 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662327153281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)