Motion
1200KRRB
Ball Insert Bearing - Round Bore, 2 in ID
MI ITEM #00584641
MFR #1200KRRB
Price$335.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Round Bore, 2 in ID
MI ITEM #00584641
MFR #1200KRRB

Mfr description
1200 KRRB BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.87/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2-3/16 in
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    2.8125 in
  • Precision Rating
    Not Rated
  • Weight
    3.35 lbs

Details

  • Application
    Agriculture
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796055872
  • Max Rpm
    2710 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Series
    KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796055872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)