Motion
Y235NL

LINK-BELT
Y235NL

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 5.0000 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00584650
MFR #Y235NL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
Y235NL

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 5.0000 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00584650
MFR #Y235NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y235NL BRG&COL Y235NL
  • 2 3/16" Unmounted Ball Bearing, Standard Duty, Non-relubricatable , Eccentric Cam Locking Collar, Single Lip Contact Seal, Spherical OD

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    5.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    9800 lbf
  • Max Rpm
    4360 rpm
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327153557
  • UPC_NO
    662327153557
  • Weight
    2.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text