Motion
UCP315
Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #00584652
MFR #UCP315
Price$1,026.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #00584652
MFR #UCP315

Mfr description
UCP315 75MM PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,026.06/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.9370 in
  • Base Width
    100 mm
  • Bolt Center To Center Length
    272 mm to 306 mm
  • Bolt Size
    M22
  • Bore Diameter
    75 mm
  • Bore Inside Diameter
    2.9530 in
  • Bore Length
    3.2280 in
  • Housing Width
    3.9370 in
  • Inner Race Width
    3.2280 in
  • Inside Diameter
    2.9530 in
  • Length Through Bore
    3.2280 in
  • Overall Height
    201 mm
  • Overall Length
    383 mm
  • Overall Width
    100 mm
  • Shaft Diameter
    75 mm
  • Weight
    30.3 lbs
  • Width
    3.9370 in, 100 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC315
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P315
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11600 kgf
  • Radial Static Load Capacity
    7840 kgf
  • Replacement Bearing
    UC315
  • Seal Type
    Contact with Slinger
  • Series
    UCP300
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250273065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)