Motion
UKP318D1

NTN
UKP318D1

Mounted Ball Bearings
MI ITEM #00584711
MFR #UKP318D1
List Price$2,413.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKP318D1

Mounted Ball Bearings
MI ITEM #00584711
MFR #UKP318D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,413.62/each for your price

Overview

Mfr description
UKP318D1 PILLOW BLOCK

Specifications

  • Bore Type
    Tapered 1:12
  • Seal Type
    Flinger Seal
  • Overall Width
    31 mm
  • Harmonization Code
    8483.20.8040
  • Cage Material
    Steel
  • UPC_NO
    4547359240566
  • Manufacturer Upc Number
    4547359240566
  • Weight
    106.926 lbs
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought