Motion
1203KR
Ball Insert Bearing - Straight Bore, 2.1875 in Bore Diam., 3.9375 in OD, 2.1875 in Width, Medium Duty
Mi Item #00584713
MFR #1203KR
Price$336.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2.1875 in Bore Diam., 3.9375 in OD, 2.1875 in Width, Medium Duty
Mi Item #00584713
MFR #1203KR

Mfr description
1203 KR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$336.36/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Inner Ring Width  
    2.1875 in
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    3.9375 in
  • Overall Width
    2.1875 in
  • Weight
    2.88 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796055957
  • Max Rpm
    2260 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    5630 lbf
  • Series
    KR
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796055957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)