Motion
UCP320
Pillow Block Ball Bearing Unit - 100 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #00584730
MFR #UCP320
Price$1,285.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 100 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #00584730
MFR #UCP320

Mfr description
UCP320 100MM PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,285.04/each

Specifications

Dimensions

  • Base To Bore Centerline
    140 mm
  • Base Width
    120 mm
  • Bolt Center To Center Length
    360 mm to 402 mm
  • Bolt Size
    M30
  • Bore Diameter
    100 mm
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    4.2520 in
  • Housing Width
    4.7240 in
  • Inner Race Width
    4.2520 in
  • Inside Diameter
    3.9375 in
  • Length Through Bore
    4.2520 in
  • Overall Height
    277 mm
  • Overall Length
    490 mm
  • Overall Width
    126 mm
  • Shaft Diameter
    100 mm
  • Weight
    76.5 lbs
  • Width
    4.7240 in, 120 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC320
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Compatible Frame Series
    UCP300
  • Compatible Frame Type
    UCP
  • Distance Between Mounting Hole Cen
    14.1730 to 15.8270 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P320
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    17700 kgf
  • Radial Static Load Capacity
    14300 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC320
  • Seal Type
    Contact with Slinger
  • Series
    UCP300
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    0808250277414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)