Motion
UCP320D1

NTN
UCP320D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 100 mm Bore, Cast Iron Material, Heavy Duty
MI ITEM #00584732
MFR #UCP320D1
Price$2,155.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP320D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 100 mm Bore, Cast Iron Material, Heavy Duty
MI ITEM #00584732
MFR #UCP320D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,155.80/each

Specifications

Dimensions

  • Base To Bore Centerline
    140 mm
  • Base Width
    4.7187 in, 120.0 mm
  • Bolt Center To Center Length
    14.9687 in
  • Bore Diameter
    100 mm
  • Overall Length
    490 mm
  • Overall Width
    126 mm
  • Weight
    73.91 lbs

Details

  • Bearing Number
    UC320D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P320D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359226898
  • Max Rpm
    1500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Replacement Bearing
    UC320D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359226898

Overview

Mfr description
UCP320D1 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text