Motion
G1100KPPB3

TIMKEN (FAFNIR)
G1100KPPB3

Ball Insert Bearing - Cylindrical Bore, 1 in ID
Mi Item #00584746
MFR #G1100KPPB3
Price$116.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
G1100KPPB3

Ball Insert Bearing - Cylindrical Bore, 1 in ID
Mi Item #00584746
MFR #G1100KPPB3

Mfr description
G 1100 KPPB3 BRG
  • Tri-Ply Seal bearings are dimensionally interchangeable with KRRB bearings and can be used with standard housings
  • One-piece Tri-Ply Seals incorporated a highly effective seal design molded to an exterior shroud cap. The shroud cap protects the seal lip from fiber wrap and abrasion
  • Supplied with a self-locking collar, the bearings are most effective in environments with severe contamination and moisture
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3750 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.3750 in
  • Weight
    0.56 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054769
  • Max Rpm
    500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Series
    G-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796054769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)