Motion
G1102KPPB3

TIMKEN (FAFNIR)
G1102KPPB3

Ball Insert Bearing - Cylindrical Bore, 1-1/8 in ID
Mi Item #00584751
MFR #G1102KPPB3
Price$279.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
G1102KPPB3

Ball Insert Bearing - Cylindrical Bore, 1-1/8 in ID
Mi Item #00584751
MFR #G1102KPPB3

Mfr description
G 1102 KPPB3 BRG
  • Tri-Ply Seal bearings are dimensionally interchangeable with KRRB bearings and can be used with standard housings
  • One-piece Tri-Ply Seals incorporated a highly effective seal design molded to an exterior shroud cap. The shroud cap protects the seal lip from fiber wrap and abrasion
  • Supplied with a self-locking collar, the bearings are most effective in environments with severe contamination and moisture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.19/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Inner Ring Width  
    1.4375 in
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.4375 in
  • Weight
    0.89 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054851
  • Max Rpm
    500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    2280 lbf
  • Series
    G-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796054851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)