Motion
GC1010KRRB

TIMKEN (FAFNIR)
GC1010KRRB

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID
Mi Item #00584792
MFR #GC1010KRRB
Price$149.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GC1010KRRB

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID
Mi Item #00584792
MFR #GC1010KRRB

Mfr description
GC 1010 KRRB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.54/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    1.2031 in
  • Outer Ring Width  
    0.4724 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    1.0469 in
  • Weight
    0.32 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054363
  • Max Rpm
    6140 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Series
    GC-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796054363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)