Motion
GC1100KRRB

TIMKEN (FAFNIR)
GC1100KRRB

Ball Insert Bearing - Cylindrical Bore, 1 in ID, Set Screw Locking
Mi Item #00584811
MFR #GC1100KRRB
Price$129.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GC1100KRRB

Ball Insert Bearing - Cylindrical Bore, 1 in ID, Set Screw Locking
Mi Item #00584811
MFR #GC1100KRRB

Mfr description
GC 1100 KRRB BRG
  • Relubricatable with spherical outside diameters and shroud seals
  • Metal shroud maintains tight seal contact against the inner ring and shields the rubber seals from damage because of dirt or fiber wrap
  • The concentric collar is locked to the shaft by two setscrews located 120° apart, mated with threaded holes in the collar and drilled holes in the bearing inner ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3438 in
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    1.3438 in
  • Weight
    0.51 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796054790
  • Max Rpm
    4540 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Seal Type
    Shroud Seal
  • Series
    GC-KRRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796054790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)